Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
139683
Zoro #
G9401971
UPC #
754473929961
Country of Origin
United States
Dimensions
Width
20 in
Thickness
0.035 in
Height
14 in
Details
Sign Background Color
Green, White
UV Resistant
No
Sign Material
Aluminum
OSHA Compliant
Yes
ANSI Compliant
Yes
Item
Emergency Assembly Sign
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Double-Sided
No
Sign Legend Color
White
Retroreflective Grade
Not Retroreflective
Legend Style
Text
Glow-in-the-Dark
No
Legend
Muster Point 3
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Printed Language
English
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 3, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.