This item is Discontinued.

Brady Facility Sign, Bilingual, Poly, 7 x 10 in 125501

Facility Sign, Bilingual, Poly, 7 x 10 in (Discontinued)

  • Mfr # 125501
  • Zoro # G9480466
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
125501
Zoro #
G9480466
UPC #
754473731502
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.01 in

Details

Item
Facility Sign
Header
No Header
Legend
Trash Only/Basura Solamente
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Green
Legend/Background Color
Green/White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Double-Sided
No
Legend Style
Text
Subject Matter
Cleaning and Maintenance
Legend Color
Green
Language
English, Spanish
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Polyester
Sign Legend Text Color
Green
Shape
Rectangle
Glow In The Dark
No
Product Type
Facility Sign

Description

Facility Sign, Rectangle, English, Spanish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.