This item is Discontinued.

Brady Facility Sign, Emergency Point, 24 in. W 139597

Facility Sign, Emergency Point, 24 in. W (Discontinued)

  • Mfr # 139597
  • Zoro # G9402416
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139597
Zoro #
G9402416
UPC #
754473929107
Country of Origin
United States

Dimensions

Width
24 in
Height
18 in
Thickness
0.098 in

Details

ANSI Compliant
Yes
Legend Style
Text and Symbol
Sign Shape
Rectangle
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Sign Mounting Style
With Mounting Holes
Sign Material
Fiberglass
Legend
Emergency Assembly Point
Glow-in-the-Dark
No
Sign Legend Color
White
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
Item
Emergency Assembly Sign
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Assembly Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.