This item is Discontinued.

Brady Facility Sign, English, 14" W, 10" H, Plastic, Red, White 127102

Facility Sign, English, 14" W, 10" H, Plastic, Red, White (Discontinued)

  • Mfr # 127102
  • Zoro # G6137092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127102
Zoro #
G6137092
UPC #
754473754297
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Facility Sign
Header
No Header
Legend
Storage Room Not An Exit
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Subject Matter
Exit , Entrance, and Evacuation
Background Color
Red, White
Legend/Background Color
White/Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
Legend Color
White
Language
English
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Double-Sided
No
Mounting Style
With Mounting Holes
ANSI Compliant
No
OSHA Compliant
Yes
Material
Polystyrene
Sign Legend Text Color
White

Description

Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Storage Room Not An Exit, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.