This item is Discontinued.

Brady Facility Sign, Fiberglass, Blank, 18 in. H 139561

Facility Sign, Fiberglass, Blank, 18 in. H (Discontinued)

  • Mfr # 139561
  • Zoro # G9402382
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139561
Zoro #
G9402382
UPC #
754473928742
Country of Origin
United States

Dimensions

Thickness
0.098 in
Width
24 in
Height
18 in

Details

Sign Shape
Rectangle
Printed Language
No Text
Legend Style
Symbol
ANSI Compliant
Yes
UV Resistant
No
Glow-in-the-Dark
No
Header
No Header
Item
Emergency Assembly Sign
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Retroreflective Grade
Not Retroreflective
Legend
Pictogram
Sign Mounting Style
With Mounting Holes
Sign Material
Fiberglass
Sign Background Color
Green
OSHA Compliant
Yes
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram, Printed Language No Text, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.