Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
139699
Zoro #
G9401822
UPC #
754473930127
Country of Origin
United States
Dimensions
Height
18 in
Width
24 in
Thickness
0.059 in
Details
UV Resistant
No
Sign Shape
Rectangle
Sign Background Color
Green, White
ANSI Compliant
Yes
Glow-in-the-Dark
No
Header
No Header
Retroreflective Grade
Not Retroreflective
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Mounting Style
With Mounting Holes
Double-Sided
No
Legend
Muster Point 5
Item
Emergency Assembly Sign
Printed Language
English
Legend Style
Text
Sign Material
Plastic
OSHA Compliant
Yes
Sign Legend Color
White
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 18 in, Width 24 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point 5, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.