Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139629
Zoro #
G9401926
UPC #
754473929428
Country of Origin
United States
Dimensions
Width
20 in
Thickness
0.035 in
Height
14 in
Details
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green, White
Sign Mounting Style
With Mounting Holes
Double-Sided
No
UV Resistant
No
Retroreflective Grade
Not Retroreflective
Legend Style
Text
Sign Legend Color
White
Printed Language
English
Header
No Header
Legend
Assembly Point
Item
Fire Safety Sign
ANSI Compliant
Yes
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Material
Aluminum
OSHA Compliant
Yes
Sign Legend Text Color
White
Description
Fire Safety Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Assembly Point, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.