This Elevator Maximum Capacity _Lbs., 10" W x 7" H, Rectangle, Plastic, 127945
Mfr # 127945
Zoro # G8455120
product price:Â $9.55
/eaKey Features
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.060"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
127945
Zoro #
G8455120
UPC #
754473765118
Country of Origin
United States
Dimensions
Height
7"
Width
10"
Thickness
0.060"
Details
Item
Facility Sign
Legend
This Elevator Maximum Capacity ________Lbs.
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Header
No Header
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Description
Facility Sign, Sign Subject Matter Load Limit, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Elevator Maximum Capacity ________Lbs., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.