Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
139559
Zoro #
G9401192
UPC #
754473928728
Country of Origin
United States
Dimensions
Thickness
0.098 in
Height
10 in
Width
14 in
Details
Item
Emergency Assembly Sign
Sign Shape
Rectangle
Printed Language
No Text
Sign Material
Fiberglass
OSHA Compliant
Yes
UV Resistant
No
Retroreflective Grade
Not Retroreflective
ANSI Compliant
Yes
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol
Sign Mounting Style
With Mounting Holes
Header
No Header
Sign Legend Color
White
Legend
Pictogram
Sign Background Color
Green
Sign Legend Text Color
White
Description
Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Pictogram, Printed Language No Text, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.