This item is Discontinued.

Brady Facility Sign, White/Green, Muster Point 139616

Facility Sign, White/Green, Muster Point (Discontinued)

  • Mfr # 139616
  • Zoro # G1827695
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139616
Zoro #
G1827695
UPC #
754473929299
Country of Origin
United States

Dimensions

Thickness
0.059 in
Height
10 in
Width
14 in

Details

Sign Background Color
Green, White
UV Resistant
No
Glow-in-the-Dark
No
Sign Material
Plastic
Legend Style
Text
ANSI Compliant
Yes
Legend
Muster Point
Sign Legend Color
White
Item
Emergency Assembly Sign
OSHA Compliant
Yes
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Shape
Rectangle
Header
No Header
Printed Language
English
Sign Mounting Style
With Mounting Holes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

Emergency Assembly Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Muster Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.