Fastener For Strap-On Pipe Markers
Mfr # 41772
Zoro # G2233226
product price:Â $210.59
/ea
Free Shipping & Returns
Key Features
Width
1/2 in
Height
1/2 in
Material
Plastic
Length
150 ft
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41772
Zoro #
G2233226
UPC #
754473417727
Country of Origin
United States
Dimensions
Width
1/2 in
Height
1/2 in
Length
150 ft
Details
Item
Fastener For Strap-On Pipe Markers
Material
Plastic
Color
Black
Tag Fastener Type
Self Locking Strapping
Tag Fastener Color
Black
Tag Fastener Form
Bulk Pack
Description
Fastener For Strap-On Pipe Markers, Tag Fastener Type Self Locking Strapping, Plastic, Black, 150 ft Length, Tag Fastener Form Bulk Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.