This item is Discontinued.

Brady Fire Alarm Sign, 10" Height, 14" Width, Plastic, Rectangle, English 127288

Fire Alarm Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 127288
  • Zoro # G8642230
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127288
Zoro #
G8642230
UPC #
754473756192
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Fire Alarm Sign
Header
Local Alarm Only
Legend
Not Connected To Fire Department Call Fire Department
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Red
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Red

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Local Alarm Only, Legend Not Connected To Fire Department Call Fire Department, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.