Shop All Fire Signs
Brady
Fire Alarm Sign, 14X5", R/GRN, Fire ALM
Mfr # 80223
Zoro # G8421450
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Fire Alarm
- Width 5 in
- Height 14 in
- Sign Shape Rectangle
Product Information
- Brand Brady
- MFR # 80223
- Zoro # G8421450
- UPC # 754473802233
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 5 in |
Height | 14 in |
Details
Description
Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROSOCK Replacement Windsock, Red/Orange, 60" L (ASX1860)
- GASCO Gas Monitor Bump Gas, 10L, Quad Mix (10L-490T)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, XL, PR (12-3290-60-XL)
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- BRADY Fire Alarm Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FL15A)
- BRADY Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English (SP818V)
- BRADY Fire Extinguisher Sign, 14X3-1/2", FEXT (85261)
- BRADY Emergency Sign, Muster Point, 14inH, Eng (139575)
- BRADY Fire Extinguisher Sign, 6 in Height, 8 in Width, Acrylic, Rectangle, English (V1FE15A)
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- CONDOR Safety Sign, 4" W, 18" H, 0.004" Thickness (470A61)
- Brady Fire Signs