This item is Discontinued.

Brady Fire Alarm Sign, 5 in Height, 14 in Width, Polyester, Rectangle, English 90386

Fire Alarm Sign, 5 in Height, 14 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 90386
  • Zoro # G8647252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90386
Zoro #
G8647252
UPC #
754473903862
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.010 in
Height
5 in

Details

Item
Fire Alarm Sign
Sign Material
Polyester
Legend
Warning Fire Equipment Protected From Theft By Electronic
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Header Background Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
White
Legend Style
Text
Header
warning
ANSI Compliant
Yes
Sign Legend Text Color
White

Description

Fire Alarm Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Warning, Legend Warning Fire Equipment Protected From Theft By Electronic, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.