This item is Discontinued.

Brady Fire Emergency Sign, 10" Height, 14" Width, Plastic, Rectangle, English 119847

Fire Emergency Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 119847
  • Zoro # G5680692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119847
Zoro #
G5680692
UPC #
754473695170
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.063"

Details

Item
Fire Emergency Sign
Header
No Header
Legend
Emergency Shut off
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text and Symbol
Mounting Style
With Mounting Holes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend Color
Black, Red
Subject Matter
Fire & Emergency
Background Color
White
Legend/Background Color
Black/Red/White
Material
Plastic
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.