This item is Discontinued.

Brady Fire Emergency Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English 139587

Fire Emergency Sign, 14" Height, 20" Width, Fiberglass, Rectangle, English (Discontinued)

  • Mfr # 139587
  • Zoro # G9400562
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
139587
Zoro #
G9400562
UPC #
754473929008
Country of Origin
United States

Dimensions

Width
20"
Height
14"
Thickness
0.098"

Details

Item
Fire Emergency Sign
Header
No Header
Legend
Fire Assembly Point
Sign Shape
Rectangle
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Text and Symbol
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Background Color
Green
Mounting Style
With Mounting Holes
Double-Sided
No
Subject Matter
Fire & Emergency
Legend/Background Color
White/Green
Sign Legend Color
White
Language
English
Material
Fiberglass
Sign Legend Text Color
White

Description

Fire Emergency Sign, Sign Subject Matter Evacuation, Assembly or Shelter, Height 14 in, Width 20 in, Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Assembly Point, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.