Fire Emergency Sign, 5"X7", Polyester, Retroreflective Grade: Not Retroreflective, 120151 (Discontinued)
- Mfr # 120151
- Zoro # G8453389
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120151
Zoro #
G8453389
UPC #
754473697808
Country of Origin
United States
Dimensions
Height
5"
Width
7"
Thickness
0.010"
Details
Item
Fire Emergency Sign
Legend
Emergency Shut Off
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Header
No Header
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Description
Fire Emergency Sign, Sign Subject Matter Facility, Height 5 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.