This item is Discontinued.

Brady Fire Emergency Sign, 7" Height, 10" Width, Plastic, Rectangle, English 119264

Fire Emergency Sign, 7" Height, 10" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 119264
  • Zoro # G5626792
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119264
Zoro #
G5626792
UPC #
754473663179
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.063"

Details

Item
Fire Emergency Sign
Header
Emergency
Legend
Emergency Shut off
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
black
Material
Plastic
Legend Style
Text and Symbol
Double-Sided
No
Subject Matter
Fire & Emergency
Header Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Legend/Background Color
Black/Red/White
Background Color
Red, White
Language
English
Mounting Style
With Mounting Holes
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Fire Emergency Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.