This item is Discontinued.

Brady Fire Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English 127235

Fire Exit Sign, 10" Height, 14" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 127235
  • Zoro # G2562065
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127235
Zoro #
G2562065
UPC #
754473755652
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.010"

Details

Item
Fire Exit Sign
Header
Fire Exit
Legend
Door Must Be Kept Unlocked During Business Hours
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Red
Sign Legend Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Door Instruction
Language
English
Legend/Background Color
Red/white
OSHA Compliant
Yes
Header Legend Color
White
Material
Polyester
Mounting Style
Adhesive-Backed
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text
Header Background Color
Red
Double-Sided
No
ANSI Compliant
Yes
Background Color
White
Sign Legend Text Color
Red

Description

Fire Exit Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Fire Exit, Legend Door Must Be Kept Unlocked During Business Hours, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.