Fire Exit Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish (Discontinued)
- Mfr # 90750
- Zoro # G8425790
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90750
Zoro #
G8425790
UPC #
754473907501
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.063"
Details
Item
Fire Exit Sign
Header
Fire Exit/Salida Para Incendios
Legend
Fire Exit Please Keep Door Closed/Mantenga La Puerta Cerrada
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
Red
Description
Fire Exit Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Fire Exit/Salida Para Incendios, Legend Fire Exit Please Keep Door Closed/Mantenga La Puerta Cerrada, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.