Fire Ext Sign, 7X10", Red/White, Printed Language: English (Discontinued)
- Mfr # 127110
- Zoro # G7376402
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
127110
Zoro #
G7376402
UPC #
754473754372
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.035 in
Height
7 in
Details
Item
Fire Extinguisher Sign
Sign Material
Aluminum
Legend
After Using Extinguisher Return To Storeroom For Recharging
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Red
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend After Using Extinguisher Return To Storeroom For Recharging, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.