Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Extinguisher, Area In Front Must Be Kept Clear For 36", 10 in x 7 in, Plastic, 123768

  • Mfr # 123768

  • Zoro # G8623638


product price: $9.55
/ea

Key Features

Legend
Area In Front Must Be Kept Clear For 36 in
Sign Material
Plastic
Height
10"
Width
7"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123768
Zoro #
G8623638
UPC #
754473794477
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.059"

Details

Item
Fire Extinguisher Sign
Legend
Area In Front Must Be Kept Clear For 36 in
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
White
Printed Language
English
Header
Fire Extinguisher
Legend Style
Symbol and Text
Sign Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Background Color
Red
Legend/Background Color
Black and Red/White
Material
polystyrene
Language
English
Legend Color
Black, Red
Subject Matter
Keep Clear
Background Color
White
Sign Legend Text Color
Black, Red

Description

Fire Extinguisher Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Fire Extinguisher, Legend Area In Front Must Be Kept Clear For 36 In., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.