Shop BRADY
See all product information
Create Account
Fire Extinguisher inLin Sign, Tall, Plastic, 4-1/2inW x 18inH
- Mfr # SP184L
- Zoro # G208430996
product price:Â
$
43.15
/ea
Key Features
Sign Material
Plastic
Legend
FIRE EXTINGUISHER
Width
4.5 in
Height
18 in
Sign Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SP184L
- Zoro #
- G208430996
- UPC #
- 75447346908
- Country of Origin
- Mexico
- Sign Material
- Plastic
- Legend
- FIRE EXTINGUISHER
- Sign Shape
- Rectangle
- Double-Sided
- Yes
- Sign Background Color
- Red on White
- Standards
- ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
- Printed Language
- English
Dimensions
- Width
- 4.5 in
- Height
- 18 in
Description
Brady sp184l fire extinguisher l sign, tall, plastic, 4-1/2w x 18h high visibility signs from brady feature bright colors, graphics and pictograms to effectively communicate a safety message or identify the location of a given item. Made of plastic. L-style 90 high visibility signs project from the wall to be easily viewed from multiple angles. The legend is repeated on both sides of a high visibility l-style sign. Tall fire extinguisher l sign.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.