This item is Discontinued.

Brady Fire Extinguisher Sign, 10" Height, 7" Width, Polyester, Rectangle, English 123757

Fire Extinguisher Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 123757
  • Zoro # G5216696
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123757
Zoro #
G5216696
UPC #
754473794361
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher Do Not Block
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text and Symbol
Sign Legend Color
White
Legend/Background Color
Black And White/Red
Background Color
Red, White
Language
English
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
POLYESTER
Double-Sided
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Do Not Block, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.