Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120217
Zoro #
G7403352
UPC #
754473698362
Country of Origin
United States
Dimensions
Width
7 in
Thickness
0.059 in
Height
5 in
Details
Item
Fire Extinguisher Sign
Sign Material
Plastic
Legend
Fire Extinguisher
Sign Mounting Style
With Mounting Holes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
Emergency
OSHA Compliant
Yes
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.