Zoro Homepage

Fire Extinguisher Sign, 10X14", BK/YEL, Height: 10"

  • Mfr # 25645

  • Zoro # G8419420


product price: $13.99
/ea

Key Features

Sign Material
Plastic
Legend
This Room Is Protected By Halon Fire Extinguisher
Width
14 in
Thickness
0.059 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25645
Zoro #
G8419420
UPC #
754473256456
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.059 in
Height
10 in

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend This Room Is Protected By Halon Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.