Fire Extinguisher Sign, 14" Height, 10" Width, Aluminum, Rectangle, English (Discontinued)
- Mfr # 123770
- Zoro # G8614833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
123770
Zoro #
G8614833
UPC #
754473794491
Country of Origin
United States
Dimensions
Width
10"
Height
14"
Thickness
0.035"
Details
Item
Fire Extinguisher Sign
Header
Fire Extinguisher
Legend
Area In Front Must Be Kept Clear For 36"
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black, Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header Background Color
Red
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Description
Fire Extinguisher Sign, Sign Subject Matter Keep Clear, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Fire Extinguisher, Legend Area In Front Must Be Kept Clear For 36 In., Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.