Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady Fire Extinguisher Sign, 14 in Height, 5 in Width, Polyester, Rectangle, English 80241

Fire Extinguisher Sign, 14 in Height, 5 in Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 80241
  • Zoro # G3721220
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80241
Zoro #
G3721220
UPC #
754473802417
Country of Origin
Mexico

Dimensions

Width
5 in
Thickness
0.008 in
Height
14 in

Details

Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Fire Extinguisher
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Sign Legend Color
Red
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Red
ANSI Compliant
Yes
Legend Color
Red
Header
No Header
Operating Temp. Range
-40 Degrees to 176 Degrees F

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 5 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.