Fire Extinguisher Sign, 18 in Height, 8 1/2 in Width, Acrylic, Rectangle, English
Mfr # SP818V
Zoro # G1212819
product price: $33.55
/eaKey Features
Sign Material
Acrylic
Legend
Fire Extinguisher
Width
8 1/2 in
Height
18 in
Sign Mounting Style
Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP818V
Zoro #
G1212819
UPC #
754473471736
Country of Origin
Mexico
Dimensions
Width
8 1/2 in
Height
18 in
Details
Item
Fire Extinguisher Sign
Sign Material
Acrylic
Legend
Fire Extinguisher
Sign Mounting Style
Surface
Sign Shape
Rectangle
Double-Sided
Yes
Sign Background Color
Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
White/Red
Legend Color
White
Subject Matter
Fire and Emergency
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 18 in, Width 8 1/2 in, Sign Material Acrylic, Sign Mounting Style Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.