This item is Discontinued.

Brady Fire Extinguisher Sign, 5" Height, 7" Width, Plastic, Rectangle, English 120217

Fire Extinguisher Sign, 5" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 120217
  • Zoro # G2844941
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120217
Zoro #
G2844941
UPC #
754473698362
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.059 in

Details

Item
Fire Extinguisher Sign
Header
Emergency
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Material
polystyrene
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
OSHA Compliant
Yes
Language
English
Background Color
Red, White
Mounting Style
With Mounting Holes
Legend/Background Color
Black/Red/White
Header Background Color
Red
Sign Legend Color
Black
Legend Style
Text and Symbol
Legend Color
Black
Subject Matter
Fire & Emergency
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.