This item is Discontinued.

Brady Fire Extinguisher Sign, 5" Height, 7" Width, Plastic, Rectangle, English 120219

Fire Extinguisher Sign, 5" Height, 7" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 120219
  • Zoro # G2845109
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120219
Zoro #
G2845109
UPC #
754473698386
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.059 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black, Red
Legend Color
Black, Red
Subject Matter
Fire & Emergency
OSHA Compliant
Yes
Material
polystyrene
Background Color
White
Legend/Background Color
Black/Red/White
Legend Style
Text and Symbol
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Double-Sided
No
Language
English
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Text Color
Black, Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.