This item is Discontinued.

Brady Fire Extinguisher Sign, 5" Height, 7" Width, Vinyl, Rectangle, English 119331

Fire Extinguisher Sign, 5" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # 119331
  • Zoro # G2846019
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
119331
Zoro #
G2846019
UPC #
754473685225
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Details

Item
Fire Extinguisher Sign
Header
Emergency
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Black/Red/White
Mounting Style
Adhesive-Backed
Header Legend Color
White
Double-Sided
No
Background Color
Red, White
Legend Color
Black
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Language
English
OSHA Compliant
Yes
Sign Legend Color
Black
Subject Matter
Fire & Emergency
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material
Vinyl
Legend Style
Text and Symbol
Header Background Color
Red
ANSI Compliant
Yes
Sign Legend Text Color
Black

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Emergency, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.