This item is Discontinued.

Brady Fire Extinguisher Sign, 5" Height, 7" Width, Vinyl, Rectangle, English 120227

Fire Extinguisher Sign, 5" Height, 7" Width, Vinyl, Rectangle, English (Discontinued)

  • Mfr # 120227
  • Zoro # G2846308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120227
Zoro #
G2846308
UPC #
754473698423
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in

Details

Item
Fire Extinguisher Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Background Color
White
Language
English
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend/Background Color
Black/Red/White
Legend Style
Text and Symbol
Legend Color
Black, Red
Sign Legend Color
Black, Red
Double-Sided
No
Subject Matter
Fire & Emergency
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 179.6 Degrees F
Sign Legend Text Color
Black, Red

Description

Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.