Fire Extinguisher Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English
Mfr # 122632
Zoro # G7396328
product price:Â $13.59
/eaKey Features
Sign Material
Polyester
Legend
Fire Extinguisher Inside
Width
10 in
Thickness
0.010 in
Height
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
122632
Zoro #
G7396328
UPC #
754473715830
Country of Origin
United States
Dimensions
Width
10 in
Thickness
0.010 in
Height
7 in
Details
Item
Fire Extinguisher Sign
Sign Material
Polyester
Legend
Fire Extinguisher Inside
Sign Mounting Style
Adhesive Surface
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Red, White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
White
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White
Description
Fire Extinguisher Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.