Shop BRADY

Fire Extinguisher Sign, Self-Adhesive, Polyester, 5inW x 14inH

  • Mfr # 90367

  • Zoro # G908430654


product price:  $24.15
/ea
Sold in multiples of 2 for $48.30

Key Features

Sign Material
Polyester
Legend
FIRE EXTINGUISHER
Width
5 inches
Thickness
0.01 in
Height
14 inches
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
90367
Zoro #
G908430654
UPC #
75447390367
Country of Origin
Mexico

Dimensions

Width
5 inches
Thickness
0.01 in
Height
14 inches

Details

Sign Material
Polyester
Legend
FIRE EXTINGUISHER
Sign Mounting Style
Self-Adhesive
Sign Shape
Rectangle
Double-Sided
No
Sign Background Color
White on Red
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English

Description

Brady 90367 fire extinguisher sign, self-adhesive, polyester, 5w x 14h self-sticking polyester b-302 is a flexible polymer plastic over-laminated with a clear plastic coating to protect graphics against abrasion, sunlight, chemicals. Weathers up to 8 years outdoors, even longer indoors, and withstands wide temperature variations up to 230f. Flexible material conforms to most surfaces while protected graphics hold up to harsh environments, abrasion, and repeated spills and cleanings. Permanent, pressure sensitive adhesive forms a long-lasting bond to even the most difficult surfaces and shapes. Sign: polyester, white on red, 14 in h x 5 in w, fire extinguisher.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.