This item is Discontinued.

Brady Fire Sign, 10" Height, 7" Width, Polyester, Rectangle, English 122627

Fire Sign, 10" Height, 7" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 122627
  • Zoro # G5204281
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122627
Zoro #
G5204281
UPC #
754473715779
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.010 in

Details

Item
Fire Sign
Header
No Header
Legend
Fire Extinguisher
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red on White
Material
POLYESTER
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Fire & Emergency
Double-Sided
No
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language
English
Legend Color
Red
Background Color
Red, White
Legend Style
Text and Symbol
Sign Legend Color
Red
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Red

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.