This item is Discontinued.

Brady Fire Sign, 7" Height, 10" Width, Polyester, Rectangle, English 122665

Fire Sign, 7" Height, 10" Width, Polyester, Rectangle, English (Discontinued)

  • Mfr # 122665
  • Zoro # G6110797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122665
Zoro #
G6110797
UPC #
754473716172
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.010 in

Details

Item
Fire Sign
Header
No Header
Legend
Fire Alarm
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
Red, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend Color
White
Subject Matter
Fire & Emergency
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
White
Language
English
OSHA Compliant
Yes
Legend/Background Color
White on Red
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Text and Symbol
Double-Sided
No
Material
POLYESTER
Background Color
Red, White
Sign Legend Text Color
White

Description

Fire Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.