This item is Discontinued.

Brady Fire Sign, Emergency Shut Off, 10x14In 122360

Fire Sign, Emergency Shut Off, 10x14In (Discontinued)

  • Mfr # 122360
  • Zoro # G5269853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
122360
Zoro #
G5269853
UPC #
754473712907
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.035"

Details

Header
No Header
Material
Aluminum
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Fire & Emergency
Language
English
Mounting Style
With Mounting Holes
Legend
Emergency Shut off
Background Color
Red, White
Legend/Background Color
White on Red
Glow-in-the-Dark
No
UV Resistant
No
Sign Background Color
Red, White
Sign Shape
Rectangle
Sign Legend Color
White
Sign Material
Aluminum
Double-Sided
No
ANSI Compliant
Yes
Printed Language
English
Legend Color
White
Sign Mounting Style
With Mounting Holes
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Item
Fire Sign
Legend Style
Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
White

Description

Fire Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.