Zoro Homepage

First Aid, 12 in x 9 in, Rectangle, Plastic, 94054

  • Mfr # 94054

  • Zoro # G7404947


product price: $47.25
/ea

Key Features

Legend
First Aid
Sign Material
Plastic
Height
12"
Width
9"
Size
12 in H x 9 in W x 0.063 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94054
Zoro #
G7404947
UPC #
754473940546
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Size
12 in H x 9 in W x 0.063 in D
Thickness
0.063"

Details

Item
First Aid Sign
Legend
First Aid
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
Yes
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
Legend Style
Symbol and Text
Header
No Header
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Red, White
ANSI Compliant
Yes
Printed Language
English
Legend Color
White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter First Aid, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend First Aid, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.