This item is Discontinued.

Brady First Aid Training Poster, 18 x 24In, ENG PS128E

First Aid Training Poster, 18 x 24In, ENG (Discontinued)

  • Mfr # PS128E
  • Zoro # G1726295
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS128E
Zoro #
G1726295
UPC #
754473458546
Country of Origin
Mexico

Dimensions

Height
18 in
Width
24 in

Details

Item
First Aid Poster
Language
English
Legend
Emergency First Aid Guide (Etc.)
Material
Paper
Legend Style
Symbol and Text
Write on Surface
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Safety Banner Legend
Emergency First Aid Guide (Etc.)
Printed Language
English

Description

First Aid Poster, Safety Banner Legend Emergency First Aid Guide (Etc.), Sign Legend Style Symbol and Text, Printed Language English, Width 24 in, Height 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.