Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Wash Station Picto, 10 in x 14 in, Rectangle, Polyester, 122587

  • Mfr # 122587

  • Zoro # G8414380


product price: $23.99
/ea

Key Features

Legend
No Legend
Sign Material
Polyester
Height
10"
Width
14"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122587
Zoro #
G8414380
UPC #
754473715328
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.010"

Details

Item
First Aid Sign
Legend
No Legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Printed Language
No Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Green
Legend Color
White
Sign Legend Text Color
White

Description

First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.