Shop BRADY
See all product information
Create Account
Flagging Tape, Roll of 150ft, Fluorescent Lime Green, 150PK
- Mfr # 58348
- Zoro # G522966287
product price:Â
$
4.99
/pk of 150, $0.03/ea
Sold in multiples of 2Â pks for
$9.98
Key Features
Tape Thickness
0.004 in
Tape Length
150 ft
Tape Width
1.188 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58348
- Zoro #
- G522966287
- UPC #
- 754473583484
- Country of Origin
- United States
- Item
- Barricade Tape
- Color
- Fluorescent Yellow, Green
- Material
- Plastic
Dimensions
- Tape Thickness
- 0.004 in
- Tape Length
- 150 ft
- Tape Width
- 1.188 in
Description
Quickly and easily mark a wide variety of areas with non-adhesive, color-coded flagging tape. Ideal for use on boundary stakes, survey markers, trees and danger areas. RoHS Compatibility Pass 2011/65/EU(Pass 2015/863).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.