Zoro Homepage

Floor Cone, 25" H, 7" W, No Text, 77198

  • Mfr # 77198

  • Zoro # G8618990


product price: $68.99
/ea

Key Features

Legend
Blank
Width
7"
Height
25"
Sign Mounting Style
Free-Standing Floor
Printed Language
No Text
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77198
Zoro #
G8618990
UPC #
754473771980
Country of Origin
China

Dimensions

Width
7"
Height
25"

Details

Item
Floor Cone
Legend
Blank
Sign Mounting Style
Free-Standing Floor
Printed Language
No Text
Sign Background Color
Yellow
Glow-in-the-Dark
No
UV Resistant
No
Standards
1910.144(a)
Legend Style
Blank
Double-Sided
Yes

Description

Floor Cone, Sign Subject Matter Accident Prevention, Height 25 In., Width 7 In., Sign Mounting Style Free-Standing Floor, Legend Blank, Printed Language No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.