This item is Discontinued.

Brady Floor Marking Tape, Cross, 3In, 8In L, PK20 104472

Floor Marking Tape, Cross, 3In, 8In L, PK20 (Discontinued)

  • Mfr # 104472
  • Zoro # G5469396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104472
Zoro #
G5469396
UPC #
754473162504
Country of Origin
Mexico

Dimensions

Thickness
0.008"
Tape Strip Length
8 in
Width
3"

Details

Die Cut Shape
Cross
Performance Temp.
0 Degrees to 130 Degrees F
Glow-in-the-Dark
No
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Pattern
Solid
Tape Format
Die Cut - Tag
Retroreflective Grade
Not Retroreflective
Legend
No Legend
Item
Floor Marking Tape
Safety Tape Color
Red
Material
Polyester
Tape Pattern
Solid

Description

Floor Marking Tape, Solid, Legend No Legend, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.