This item is Discontinued.

Brady Floor Marking Tape, Cross, 4In W, Grn, PK20 104479

Floor Marking Tape, Cross, 4In W, Grn, PK20 (Discontinued)

  • Mfr # 104479
  • Zoro # G5468811
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104479
Zoro #
G5468811
UPC #
754473162573
Country of Origin
Mexico

Dimensions

Thickness
0.008"
Width
4"
Tape Strip Length
10 in

Details

Pattern
Solid
Safety Tape Color
Green
Legend
No Legend
Standards
ANSI A1264.2-2006; ASTM/ANSI F1679; OSHA 29 CFR 1910.22
Material
Polyester
Die Cut Shape
Cross
Performance Temp.
0 Degrees to 130 Degrees F
Tape Format
Die Cut - Tag
Glow-in-the-Dark
No
Item
Floor Marking Tape
Retroreflective Grade
Not Retroreflective

Description

Floor Marking Tape, Legend No Legend, Retroreflective Grade Not Retroreflective, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.