This item is Discontinued.

Brady Floor Marking Tape, Dash, 2In W, White, PK46 142177

Floor Marking Tape, Dash, 2In W, White, PK46 (Discontinued)

  • Mfr # 142177
  • Zoro # G5469405
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142177
Zoro #
G5469405
UPC #
754473190897
Country of Origin
Mexico

Dimensions

Width
2 in
Tape Strip Length
8 in
Thickness
8 mil
Imperial Tape WxL
2 in x 8 in
Tape Thickness
8 mil
Imperial Tape Width
2 in
Imperial Tape Length
8 in

Details

Item
Floor Marking Tape
Standards
ANSI A 1264.2-2006, OSHA 1910.33
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
Pattern
Solid
Performance Temp.
0 Degrees to 130 Degrees F
Tape Format
Die Cut - Tag
Legend
No Legend
Die Cut Shape
Dash
Material
Polyester
Safety Tape Color
White
Maximum Tape Performance Temperature
130 Degrees F
Tape Finish
Gloss
Environment
Indoor Only
Tape Type
Pre-Spaced Dash
Adhesion to Steel
158 oz/in
Specifications Met
ANSI, OSHA
Fluorescent
No
Sub-Brand
ToughStripe(R)
Brand
Brady(R) ToughStripe(R)
Floor Marking Tape Shape
Rectangle
Adhesive Properties
Permanent Adhesive
Minimum Tape Performance Temperature
0 Degrees F
Performance Temperature Range
0 Degrees F to 130 Degrees F
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Rubber
Tape Color
White
Tape Adhesive Format
Single-Sided
Tape Brand
Brady(R)
Tape Pattern
Solid
Series
B-514
Liner Included
Yes
Product Form
Rectangle
Tape Backing Material
Polyester
Brand-Sub Brand
Brady(R) ToughStripe(R)

Description

Floor Marking Tape, Rectangle, Solid, White, 2 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 46

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.