This item is Discontinued.

Brady Floor Marking Tape, Dot, 3-1/2In D, PK55 104521

Floor Marking Tape, Dot, 3-1/2In D, PK55 (Discontinued)

  • Mfr # 104521
  • Zoro # G5467567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
104521
Zoro #
G5467567
UPC #
754473162993
Country of Origin
Mexico

Dimensions

Width
2 in
Diameter
3 1/2 in
Tape Strip Length
3 1/2 in
Thickness
8 mil
Imperial Tape WxL
3 1/2 in
Tape Thickness
8 mil
Imperial Tape Shape Diameter
3 1/2 in
Imperial Tape Width
3 1/2 in

Details

Tape Format
Die Cut - Tag
Glow-in-the-Dark
No
Performance Temp.
0 Degrees to 130 Degrees F
Die Cut Shape
Circle
Standards
ANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Retroreflective Grade
Non-Reflective
Legend
No Legend
Material
Polyester
Item
Floor Marking Tape
Pattern
Solid
Safety Tape Color
Red
Environment
Indoor Only
Tape Backing Material
Polyester
Liner Included
Yes
Series
B-514
Maximum Tape Performance Temperature
130 Degrees F
Adhesion to Steel
158 oz/in
Tape Pattern
Solid
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant
Tape Type
Disc-Shaped
Adhesive Properties
Permanent Adhesive
Tape Color
Red
Glow In The Dark
No
Specifications Met
ANSI, ASTM, OSHA
Floor Marking Tape Shape
Circle
Tape Brand
Brady(R)
Tape Adhesive Material
Rubber
Sub-Brand
ToughStripe(R)
Product Form
Circle
Tape Finish
Gloss
Performance Temperature Range
0 Degrees F to 130 Degrees F
Minimum Tape Performance Temperature
0 Degrees F
Tape Adhesive Format
Single-Sided
Brand
Brady(R) ToughStripe(R)
Brand-Sub Brand
Brady(R) ToughStripe(R)

Description

Floor Marking Tape, Circle, Solid, Red, 3 1/2 in, 3 1/2 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.