Shop BRADY
See all product information
Create Account
Floor Marking Tape, Gray, 4"W, 100ft
- Mfr # 177096
- Zoro # G111131126
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Series
B-553
Tape Pattern
Solid
Retroreflective Grade
Non-Reflective
Tape Backing Material
Polyester
Tape Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177096
- Zoro #
- G111131126
- UPC #
- 888434629543
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Series
- B-553
- Tape Pattern
- Solid
- Retroreflective Grade
- Non-Reflective
- Tape Backing Material
- Polyester
- Tape Color
- Gray
- Product Form
- Continuous Roll
- Tape Brand
- Brady(R)
- Tape Finish
- Gloss
- Glow In The Dark
- No
- Adhesive Properties
- Aggressive Adhesive
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Sub-Brand
- ToughStripe(R) Max
- Fluorescent
- No
- Minimum Tape Performance Temperature
- 50 Degrees F
- Adhesion to Steel
- 160 oz/in
- Tape Adhesive Material
- Rubber
Dimensions
- Tape Core Diameter
- 3 in
- Tape Thickness
- 22 mil
- Imperial Tape Length
- 100 ft
- Imperial Tape Width
- 4 in
Description
Floor Marking Tape, Continuous Roll, Solid, Gray, 4 in, 100 ft, Not Applicable, 22 mil, Polyester, Brady(R), ToughStripe(R) Max, Series B-553, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Tape Core Diameter 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.