Shop All Marking and Warning Tapes
Brady
Floor Marking Tape, L, 3In W, 8In L, PK20
Mfr # 104443
Zoro # G4965371
product price: $49.59
/pk 20, $2.48/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Temp. 0 Degrees to 130 Degrees F
- Tape Strip Length 8 in
- Safety Tape Color Green
- Pattern Solid
- Legend No Legend
Product Information
- Brand Brady
- MFR # 104443
- Zoro # G4965371
- UPC # 754473162214
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 8 in |
Width | 3 in |
Imperial Tape Length | 8 in |
Imperial Tape Width | 3 in |
Details
Description
Floor Marking Tape, L, Solid, Green, 3 in, 8 in, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Attack Line Fire Hose, Orange, 50 ft. L (G51H175LNO50N)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- CARHARTT Logger Boots, Mn, Composite, 8In, 10-1/2M, PR (CML8360 10.5M)
- SALISBURY Electrical Gloves, Class 00, Red, Sz 10, PR (E0014R/10)
- BRADY ToughStripe Cold Floor Marking Tape 4in X 100' Polyester Red (152750)
- BRADY Floor Marking Tape, Foot Shape, Ylw, PK10 (104409)
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104342)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY Floor Marking Tape, Red, 3"W, 100ft (177028)
- 3M Floor Marking Tape, Yellow, 36 yd, PK4 (971)
- Brady Marking and Warning Tapes