Shop BRADY
See all product information
Create Account
Floor Marking Tape, PK20
- Mfr # 177097
- Zoro # G224176212
product price:Â
$
196.99
/pk of 20, $9.85/ea
Free Shipping & Returns
Key Features
Product Form
Individual Floor Dots
Environment
Indoor
Series
ToughStripe(R) Max
Standards
Compliant with 2011/65/EU RoHS with exemptions
Imperial Tape Shape Diameter
3 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 177097
- Zoro #
- G224176212
- UPC #
- 888434629550
- Country of Origin
- United States
- Item
- Floor Marking Tape
- Product Form
- Individual Floor Dots
- Environment
- Indoor
- Series
- ToughStripe(R) Max
- Standards
- Compliant with 2011/65/EU RoHS with exemptions
- Tape Finish
- Gloss
- Tape Brand
- Brady
- Glow In The Dark
- No
- Tape Color
- Green
- Tape Resistance Properties
- Damage-Resistant, Impact-Resistant
- Maximum Tape Performance Temperature
- 140 Degrees F
- Tape Adhesive Material
- Rubber
- Minimum Tape Performance Temperature
- 50 Degrees F
- Tape Type
- Circle-Shaped
- Sub-Brand
- ToughStripe(R) Max
- Tape Pattern
- Circle
Dimensions
- Imperial Tape Shape Diameter
- 3 1/2 in
- Tape Thickness
- 22 mil
Description
Floor Marking Tape, Individual Floor Dots, Circle, Green, Not Applicable, Not Applicable, 3 1/2 in, 22 mil, Polyester, Brady, ToughStripe(R) Max, Series ToughStripe(R) Max, Legend Not Applicable, Message Color Not Applicable, Glow In The Dark No, Retroreflective Grade Not Applicable, Tape Finish Gloss, Tape Core Diameter Not Applicable, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.